Shop All Garment Racks
Preferred Nation
Preferred Nation 7643 BLK Rolling Garment Bag - Black
Mfr # 7643 BLK
Zoro # G004022814
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Nation
- MFR # 7643 BLK
- Zoro # G004022814
- Country of Origin China
- Category Garment Racks
Description
Made of 1800D polyester, with this clever case, there's no more strain when carrying your garment bag! It's full frame, rigid gusset allows it to stand firmly on the ground. This full zip case features double racks to allow for 8 hangers, dual mesh pockets at top corners, and 4 shoe pockets on the extension bottom. The opposite side features 2 mesh pockets for shirts and a zip pocket for sweaters, socks, ties, etc. Detachable shoulder strap.
Specifications- Color: Black
- Material: Polyester
- Dimension: 44" H x 23" W x 3-1/2" L
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL HalfRack Vent Panel 1U (SVSPH-1)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- EASY LINER Light Grey 20"x6ft. (SELECT EASY LINER)
- PREFERRED NATION Preferred Nation 9545.RED Deluxe Garment Bag; Red (9545.RED)
- PREFERRED NATION Preferred Nation 9545.BLK Deluxe Garment Bag; Black (9545.BLK)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black (I 2060)
- SAFCO Coat Rack, Steel, Black, 70" (4163BL)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Contemporary (I 2062)
- R&B WIRE PRODUCTS Rolling Steel Garment Rack, 36" of Hanging Space, Chrome Plated (703)
- QUARTET Magnetic Garment Hook, Black (2015M)
- Preferred Nation Garment Racks