Shop All Canvas Bags
Preferred Nation
Preferred Nation 6748.Blk Black Euro Ladies Tote Bag - Bellino
Mfr # 6748.Blk
Zoro # G203948069
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Nation
- MFR # 6748.Blk
- Zoro # G203948069
- UPC # 44759674815
- Country of Origin China
- Category Canvas Bags
Description
A classic tote with modern flair, this stunning tote combines supple Napa leather and sleek, fine-weave nylon. Outside features include dual flap pockets with magnetic closure, a front zippered pocket and open back pocket. Inside you"ll find a generous main compartment with detachable leather pouch, padded laptop sleeve, zip and open pockets and full organizer for all your business and personal accessories. Includes a fully-adjustable, padded, detachable shoulder strap.
Deboss: On front flap approx. 2 3/4"W x 2"H.
Material: Leather.
Color: Black.
Dimensions: 3.75" L x 12" H x 15.5" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSCO Smoke Machine Fluid, 4L bottle (710-031)
- PAPERPRO Desktop Stapler, 20 Sheet, Moss (ACI1710)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- VOLM Red Leno Labled Onion 50lb, PK 100 (BP175004LCCR1)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5503NV Grace Signature & Croc Embossed Tote Bag; Navy (MKF-UM5503NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- Preferred Nation Shipping & Packing Bags