Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Wall Mounted Double Toilet Paper Holder, Satin Stainless
Mfr # 225-SS
Zoro # G203138873
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 225-SS
- Zoro # G203138873
- UPC # 852972005862
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.6 in |
Dispenser Depth | 3.05 in |
Dispenser Width | 4.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- LEISURE CRAFT 32 gal Trash Can, Navy, 9 Gauge Metal (32EXP-NAVY)
- GUARDAIR Floor Tool, 12" x 48", 1-1/2" Hose (N692)
- ULTRASITE Park Rain Bonnet Receptacle Lid (RBR-32-08-BLACK)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09605), White, 11.0" x 7.63" x 6.0" (Qty 1) (09605)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders