Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Towel Shelf w/ Single Bar, Bright Polished Finish, Pack of 10
Mfr # 1012-24BP-PK
Zoro # G203138903
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5
- Material Stainless Steel
- Width 25
- Color Silver
- Length 9.859
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1012-24BP-PK
- Zoro # G203138903
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 8.5 |
Width | 25 |
Length | 9.859 |
Depth | 9.859 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 5 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAKRPORATION 112 NI Sink J Bend (10454SN)
- KING BROTHERS BALL VLV 1""THREAD (LT-1000-T)
- TOTO C100 Lid Assembly Round Sw2034 Cotton (THU9803#01)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- KOHLER Plate, Wall Mount (1235439)
- KOHLER Avid Towel Arm (97498-CP)
- MOEN Belfield 24" Towel Bar (YB6424NL)
- MOEN Oxby 18 Towel Bar in Brushed Nickel (Y1218BN)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- KOHLER Kumin Towel Ring (97898-CP)
- DELTA Trinsic 24 Double Towel Bar (75925-CZ)
- Preferred Bath Accessories Bath Towel Bars and Hooks