Shop All Shower Curtains
Preferred Bath Accessories
Stainless Steel, Silver, 1.2 W, 1 L
Mfr # 012-BP-SR
Zoro # G003139032
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1
- Width 1.2
- Material Stainless Steel
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 012-BP-SR
- Zoro # G003139032
- UPC # 850061007391
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 1 |
Width | 1.2 |
Height | 1.5 |
Depth | 1 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.5 |
Description
These premium shower curtain rings were designed flow smoothly over our adjustable and fixed rectangle curved shower rods. Available in three finishes polished chrome, brushed nickel and oil rubbed bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- CORTECH Shower Curtain System, 60 in.W x 78 in.H (CCUR6078)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- ZENITH PRODUCTS WHITE SHOWER CURTAIN LINER PEVA (PE71145W)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- B & K iDesign 72 in. H X 72 in. W Charcoal Gray Solid Shower Curtain Polyester (14630)
- Preferred Bath Accessories Shower Curtains