Shop All Shower Curtains
Preferred Bath Accessories
Stainless Steel, Silver, 1.2 W, 1 L
Mfr # 012-BP-SR-PK
Zoro # G803139010
product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1
- Width 1.2
- Material Stainless Steel
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 012-BP-SR-PK
- Zoro # G803139010
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 1 |
Width | 1.2 |
Height | 1.5 |
Depth | 1 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.5 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- DELFIELD Hinge Kit (RF000066-S)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- INTERDESIGN iDesign 72 in. H X 84 in. W Frosted Eva Shower Curtain Liner Vinyl (15162)
- SIMPLE SPACES Ring Shower Curtain Clear 12Pc (SD-ORING-C3L)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- CORTECH Shower Curtain System, Plastic, Blue, 60" W, 93" L (CCUR6093)
- HOOKLESS Shower Curtain Pique White (83783)
- B & K iDesign 72 in. H X 72 in. W Beige Trellis Shower Curtain Polyester (45420)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- Preferred Bath Accessories Shower Curtains