Shop All Shower Curtains
Preferred Bath Accessories
Stainless Steel, Silver, 1.2 W, 1 L
Mfr # 012-BN-SR
Zoro # G703139004
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1
- Width 1.2
- Material Stainless Steel
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 012-BN-SR
- Zoro # G703139004
- UPC # 850061007407
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 1 |
Width | 1.2 |
Height | 1.5 |
Depth | 1 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.5 |
Description
These high quality stainless steel shower curtain rings were designed to glide smoothly over Preferred Bath Accessories rectangle curved shower rods. Available in three finishes: polished chrome, brushed nickel and oil rubbed bronze. 12 rings per pack.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- INTERDESIGN iDesign 72 in. H X 84 in. W Frosted Eva Shower Curtain Liner Vinyl (15162)
- UTOPIA ALLEY Utopia Alley BL5KK 72 x 72 in. 4.8G Clear PEVA Shower Curtain Liner with Magnets (BL5KK)
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- BOBRICK Bobrick Vinyl Shower Curtain 42W x 72H B2042 (B204-2)
- BETSY DRAKE Betsy Drake SH758 70 x 72 in. Peacock Shower Curtain (SH758)
- DREAMLINE DreamLine SHDR-61607610-07 DreamLine ENIGMA-X 56-60 x 76 Shower Door (SHDR-61607610-07)
- Preferred Bath Accessories Shower Curtains