Shop All Shower Curtains
Preferred Bath Accessories
Stainless Steel, Silver, 1.2 W, 1 L
Mfr # 012-BN-SR-PK
Zoro # G903138968
product price: $204.99
/pk 10, $20.50/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1
- Width 1.2
- Material Stainless Steel
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 012-BN-SR-PK
- Zoro # G903138968
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 1 |
Width | 1.2 |
Height | 1.5 |
Depth | 1 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.5 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- MOORECO Laptop Stand, Black (48752)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- MADISON PARK Madison Park MP70-3272 Laurel Shower Curtain - Black (MP70-3272)
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- CORTECH Shower Curtain System, 60 in.W x 78 in.H (CCUR6078)
- BETSY DRAKE Betsy Drake SH299 70 x 72 in. Dicks Dragonfly Shower Curtain (SH299)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- Preferred Bath Accessories Shower Curtains