Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Squared 38.5" Length, Smooth, Stainless Steel, 36" Grab Bar, Bright Polished
Mfr # 8036-BP
Zoro # G103160509
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8036-BP
- Zoro # G103160509
- UPC # 850061007629
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 36 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 3.13 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the Squared collection decorative grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The rounded-edge 304 stainless steel bar meets and exceeds ANSI requirements for rounded edges on square grab bars. Soft-to-the-touch edges provide better grip, comfort and safety. Multi-screw 304 stainless mounting brackets allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pf Adj Cleanout, 5", NB Cover, PVC, 3"x4" (C59218)
- ZORO SELECT 2" x 2" x 1/2" FNPT Galvanized Reducing Tee (0811049618)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823W-PK10)
- KOHLER Kumin 36" Grab Bar (24551-CP)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN Tub Safe Tread Strips Glacier White (DN7045)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- WINGITS 29" L, Rectangular End Mount with Skis, Phenolic, Tub Seat, White (WBTES290150PW)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs