Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Squared 24" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 8024-SS-PK
Zoro # G303160408
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8024-SS-PK
- Zoro # G303160408
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 24 |
Depth | 1.25 |
Size | 24" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 2.44 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMJ2)
- LEGEND VALVE 2" BLACK UNION (350-448C)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-1.5-CD-316)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- GOANYWHERE Commode Adjustable Shower Chair- Black (CS-A)
- DELTA Bathsafety 36"" Traditional Decorative Ada Grab Bar (41636-PN)
- DELTA 3 L, Grab bar, Matte Black (41936-BL)
- KOHLER Kumin 36" Grab Bar (24551-BN)
- GROHE Universal Cap Starlight Chrome (46655000)
- FABRICATION ENTERPRISES Bath Bench Without Back (43-2402-4)
- BRADLEY 42" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001420)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs