Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Squared 20.5" Length, Smooth, Stainless Steel, 18" Grab Bar, Satin Stainless
Mfr # 8018-SS
Zoro # G503160550
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8018-SS
- Zoro # G503160550
- UPC # 850061007605
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 18 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2.25 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the Squared collection decorative grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The rounded-edge 304 stainless steel bar meets and exceeds ANSI requirements for rounded edges on square grab bars. Soft-to-the-touch edges provide better grip, comfort and safety. Multi-screw 304 stainless mounting brackets allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- LEGEND VALVE 1/2 x 8 T550 1/4 TURN FROST FR (108-153A)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- SILVER SAGE 38-3/4" L, Contemporary, Brass, Grab Bar, Polished Brass (GDR814362)
- PONTE GIULIO Contractor Series Folding Grab Bar - White (G25JCS49W1)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- DELTA 2.75 L, Grab bar, Stainless (41824-SS)
- GROHE Universal Temperature Control Handle Sta (07627000)
- HOSPECO Hospeco HOS 250-201W Sanitary Napkin Disposal Receptacle (HOS 250/201W)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs