Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Squared 18" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 8018-SS-PK
Zoro # G903160464
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8018-SS-PK
- Zoro # G903160464
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 18 |
Depth | 1.25 |
Size | 18" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 2.25 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41611)
- LEGEND VALVE 3/4 X12 MXF TM550 MULT-TURN NL (108-031NL)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-740)
- ZORO SELECT 130Hose Clamp Assort (999030520070)
- KOHLER Square 24 Grab Bar (23295-BL)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- MILANO 20-13/16" L, Contemporary, Brass, Grab Bar, Polished Chrome (DR214181)
- GOANYWHERE Commode Adjustable Shower Chair- Black (CS-A)
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- ALFI BRAND Black Matte 16" Wide Foldable Teak Shower Seat with Square Hardware (ABS16S-BM)
- ENCORE 12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4112-Q)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs