Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Squared 12" Grab Bar, Bright Polished Finish, Pack of 10
Mfr # 8012-BP-PK
Zoro # G703160466
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8012-BP-PK
- Zoro # G703160466
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 12 |
Depth | 1.25 |
Size | 12" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 1.87 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-346FLUSH Replacement Toilet Flushing Mechanism for TB346 (R-346FLUSH)
- ZORO SELECT 1/8" FNPT 304 SS Half Coupling (40HC111N018)
- FLAIR-IT Straight Vlv 3/8X3/8 Pls (16879)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S25AJE21)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- MADE TO MATCH 39" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1436ES)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated (522-3700-1900)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, GDR814240 Silver Sage 24" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814240)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs