Shop All Arm, Back, and Foot Rests
Preferred Bath Accessories
Round Foot Rest, Bright Polished Stainless Steel
Mfr # 265-BP-FR
Zoro # G603138916
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Width 11.4
- Length 1.25
- Height 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 265-BP-FR
- Zoro # G603138916
- UPC # 850061007742
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 11.4 |
Length | 1.25 |
Height | 1.85 |
Depth | 1.25 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.68 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- FELLOWES Back Support, Memory Foam Cushion, Black (FEL8037601)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- KENSINGTON Memory Foam Seat Cushion (L82024F)
- KENSINGTON Backrest, Steel/Plastic/Nylon Black (K60412WW)
- Preferred Bath Accessories Arm, Back, and Foot Rests