Shop All Arm, Back, and Foot Rests
Preferred Bath Accessories
Round Foot Rest, Bright Polished Finish, Pack of 10
Mfr # 265-BP-FR-PK
Zoro # G203138859
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Polished
- Material Stainless Steel
- Width 11.4
- Length 1.25
- Height 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 265-BP-FR-PK
- Zoro # G203138859
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 11.4 |
Length | 1.25 |
Height | 1.85 |
Depth | 1.25 |
Details
Color | Bright Polished |
Material | Stainless Steel |
Weight | 1.68 |
Shape | Round |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- TRUE Thermometer (925507)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- BOSS Chair, Nylon Base, Overall 43-1/2" H (B726-BB)
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- DMI Sacral Belt, 24" to 36" Elastic (632-6406-2922)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- Preferred Bath Accessories Arm, Back, and Foot Rests