Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Recessed Wall Mounted Double Toilet Paper Holder, Bright Polished Stainless steel
Mfr # 213-BP-RD
Zoro # G903139040
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 213-BP-RD
- Zoro # G903139040
- UPC # 850061007759
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.83 in |
Dispenser Width | 6.22 in |
Dispenser Height | 4.173 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN 92 Stainless Steel Wipes, 8 in L, 7 in W, Fresh (92A)
- ROMANOFF Deluxe Small Utility Caddy, Blue, 3PK (26904)
- PROTEAM MegaVac Xover Multi-Surface Two-Piece Wand & Blower Tool Kit (107159)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 3/4 IN (00648SX)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- KOHLER Kumin Toilet Paper Holder (24546-BL)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- KRUGER 09649 Titan Bold Mini-Max 2 JBT Dispenser Black (9649)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- DELANEY HARDWARE 500 SERIES US15 EURO PAPER HOLDER (590108)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders