Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Recessed Double Toilet Paper Holder, Bright Polished Finish, Pack of 10
Mfr # 213-BP-RD-PK
Zoro # G103138980
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 213-BP-RD-PK
- Zoro # G103138980
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Depth | 2.83 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- WORX Hand Cleaner Disp, CLR, 1.36 kg, 7 3/4 inD (11-9997)
- PIG Sorbents, 22 gal, 15 in x 19 in, Water, Blue, Polypropylene (WTR021)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Chrome (61326)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- GENUINE JOE Genuine Joe Bathroom Tissue Dispenser (GJO98213)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders