Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Traditional Toilet Paper Holder Brushed Nickel Finish, Pack of 10
Mfr # 1008-BN-T-PK
Zoro # G103138966
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-BN-T-PK
- Zoro # G103138966
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.75 in |
Dispenser Width | 2.19 in |
Dispenser Depth | 2.78 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1.3 gal (5 L) Natural Orange Pumice Hand Cleaner 2 PK (GOJ755602CT)
- UNGER Brush Water Flow- Soft (964810)
- OSBORN Scratch Brush, 4x16 Rows (0005401800)
- HD DECO 4 x 2 in. Polished Trash Grommet, Stainless Steel (HD1782704)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KOHLER Composed Vertical Tissue Holder (73148-2MB)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders