Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Traditional Toilet Paper Holde, Polished Chrome Finish, Pack of 10
Mfr # 1008-PC-T-PK
Zoro # G303138988
product price: $316.99
/pk 10, $31.70/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-PC-T-PK
- Zoro # G303138988
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.49 in |
Dispenser Height | 2.21 in |
Dispenser Depth | 2.78 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Finish | Polished Chrome Finish |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Sanitary Septic Trap Sealer And Odor Preventor, 1 Gal., EA1 (PC-DRAIN SEAL-1)
- SPRAYWAY Cleaner Glass Blue Liquid 32Oz (SW5000R)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene (FG759088YEL)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- KOHLER Components Covered Tp Assembly (78384-BV)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- PALMER FIXTURE CO Palmer Fixture 4 Roll Carousel Tissue Dispenser - RD004401 (RD004401)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders