Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Towel Ring, Brushed Nickel Finish, Pack of 10
Mfr # 1004-BN-PK
Zoro # G503138917
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.84
- Length 3.35
- Material Stainless Steel
- Color Silver
- Width 7.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1004-BN-PK
- Zoro # G503138917
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4.84 |
Length | 3.35 |
Width | 7.8 |
Depth | 3.35 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.43 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Deco Pair Of Deck Pillar Unions (U.6187PN)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415420)
- HOLO-KROME PRESSURE PLUG 1/4X13/32 PTF, PK100 (12006)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1/2" Wall (336-AC51212)
- MOEN Genta 2 in. H X 1.375 in. W X 1.56 in. L Brushed Nickel Silver Robe Hook (BH3603BN)
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- MOEN Align Single Robe Hook Bright Chrome (YB0403CH)
- Preferred Bath Accessories Bath Towel Bars and Hooks