Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Toilet Paper Holder, Polished Chrome Finish, Pack of 10
Mfr # 1008-PC-MV-E-PK
Zoro # G703139042
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-PC-MV-E-PK
- Zoro # G703139042
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.91 in |
Dispenser Width | 2.19 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Finish | Polished Chrome Finish |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Automated Touchless Gentle Foam Hand Soap Dispenser Refills 3 PK (GPC43716)
- ECLIPSE TOOLS ESD Safe Liquid Dispenser, 6 oz (902-529)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- 9 ELEMENTS Mr. Clean Clean Freak Lemon Zest Scent Deep Cleaning Mist Refill Liquid 16 oz (3700079130)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Black (56784A)
- KOHLER Premium Roller (GP1409387)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders