Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Toilet Paper Holder, Brushed Nickel Finish, Pack of 10
Mfr # 1008-BN-MV-E-PK
Zoro # G103138874
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-BN-MV-E-PK
- Zoro # G103138874
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.35 in |
Dispenser Height | 2.75 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Finish | Brushed Nickel Finish |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Broom Handle, 1 in Dia, Black, Wood (FG635700BLA)
- OSBORN Scratch Brush, 3x7 Rows (0005402200)
- SCOTT Scott® Rags In A Box, 10" x 12", White, 200/Box, 8 Boxes/Case (KW143)
- HOPKINS Mini BroomDust Pan (4B3208)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- BASICWISE Metal Toilet Paper Holder with Magazine Rack (QI003489)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- PALMER FIXTURE CO Palmer Fixture 4 Roll Carousel Tissue Dispenser - RD004401 (RD004401)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Euro Paper Holder, Polished Chrome (BD-PH1 26)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders