Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Spring Bar Toilet Paper Holder, Brushed Nickel
Mfr # 1008-BN-T
Zoro # G703138960
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-BN-T
- Zoro # G703138960
- UPC # 852972005442
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.78 in |
Dispenser Height | 1.91 in |
Dispenser Width | 4.35 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. The Primo collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK (BG151803)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- PACIFIC BLUE BASIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK (26301)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK6 (BWKCD50024S)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 1.53 (7MT032)
- TORK Twin Toilet Paper Roll Dispenser Black T26 (TRK555628)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders