Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Robe Hook, Polished Chrome Finish, Pack of 10
Mfr # 1000-PC-PK
Zoro # G803138990
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Height 2.21
- Length 1.63
- Width 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 1000-PC-PK
- Zoro # G803138990
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.21 |
Length | 1.63 |
Width | 2.41 |
Depth | 1.63 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.47 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - FEMALE RIGID (8 XHX7-S .062 ORIFICE)
- INTERDESIGN Soap Dish Clear (28900)
- ALLPOINTS Strainer, Drain , 7-3/4X3/4, S/S (1021108)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- BRADLEY Bx-Dbl Robe Hook, Polished Ss (9125-000000)
- KOHLER Artifacts 24" Towel Bar (72568-SN)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- MOEN Mason 24" Towel Bar Only (YB8094CH)
- MOEN Edgestone Single Robe Hook Brushed Nickel (YB4603BN)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- KOHLER Elate Robe Hook (27290-2MB)
- Preferred Bath Accessories Bath Towel Bars and Hooks