Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Robe Hook Polished Chrome
Mfr # 1000-PC
Zoro # G803138983
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.21
- Width 2.41
- Material Stainless Steel
- Color Silver
- Length 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 1000-PC
- Zoro # G803138983
- UPC # 852972005114
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.21 |
Width | 2.41 |
Length | 1.63 |
Depth | 1.63 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.47 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- FETCO Faucet Assembly , L3D, L3S (1102.00055.00)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- ZORO SELECT Black Nipple, Welded, 1x10 1/2 (793ME7)
- OAKBROOK COLLECTION Towel Bar 24" Stn Wht (297-020607OB)
- KINGSWAY GROUP Bathroom Hook, 1 Hook, Ligature Resistant (KG180)
- KOHLER Draft 24" Towel Bar Frame (27352-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Robe Hook, Flat Black (BD-RH1 FBL)
- WHITEHAUS Slide On Adjustable Shower Door Robe/Towel Hook, Brushed Nickel (WHSHK01-BN)
- SQUEEGEE LIFE Towel 12 Pack, 12PK (1001x12)
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 290088 CPC 7.9 in. x 700 ft. Tork Universal Matic Hand Towel Roll; Natural - Case of 6 (290088 CPC)
- Preferred Bath Accessories Bath Towel Bars and Hooks