Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Robe Hook Glass Mounted, Polished Chrome Finish, Pack of 10
Mfr # 1000-PC-GM-PK
Zoro # G103139031
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 2.21
- Length 1.79
- Material Stainless Steel
- Width 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1000-PC-GM-PK
- Zoro # G103139031
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.21 |
Length | 1.79 |
Width | 2.41 |
Depth | 1.79 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.7 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" S-1002 NO LEAD BALL VALVE (101-082NL)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 12 in. L (16PL-CA11-0120-11B-38B)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-3/4In D, Chrome (04-8402)
- OAKBROOK COLLECTION Towel Bar 24" Stn Wht (297-020607OB)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- SQUEEGEE LIFE Towel 12 Pack, 12PK (1001x12)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- KOHLER Purist Towel Ring (14441-SN)
- Preferred Bath Accessories Bath Towel Bars and Hooks