Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Robe Hook, Glass Mounted, Polished Chrome
Mfr # 1000-PC-GM
Zoro # G403138987
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 2.41
- Height 2.21
- Length 1.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1000-PC-GM
- Zoro # G403138987
- UPC # 852972005121
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.41 |
Height | 2.21 |
Length | 1.79 |
Depth | 1.79 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.7 |
Description
Hang your robe or towel in an easy-to-reach place. This robe hook is made to be mounted on your glass shower door or fixed glass panel 0.24-inch to 0.47-inch thick. A mounting hole of 0.5-inch diameter is required. Known for its innovative product designs and service excellence, Preferred Bath Accessories, Inc. offers a complete line of other coordinating Primo Collection accessories that will add style and sophistication to your décor. These products are durable, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- LEGEND VALVE 3/4"X1/2" CHROME RED. COUPLING (310-368CP)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624)
- KOHLER Draft 24" Towel Bar Frame (27352-BL)
- DELTA Stryke 8 Mini Towel Bar (77608-CZ)
- DELANEY HARDWARE 900 SERIES US12P 26 in. TOWEL BAR SET (598242)
- INTERDESIGN Soap Dish Suction Clr (19600)
- KOHLER Margaux 24" Double Towel Bar (16253-SN)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- MOEN Mason Double Robe Hook Satin Nickel (YB8003SN)
- Preferred Bath Accessories Bath Towel Bars and Hooks