Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Robe Hook Glass Mounted, Brushed Nickel Finish, Pack of 10
Mfr # 1000-BN-GM-PK
Zoro # G103138850
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 2.41
- Material Stainless Steel
- Height 2.21
- Length 1.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1000-BN-GM-PK
- Zoro # G103138850
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.41 |
Height | 2.21 |
Length | 1.79 |
Depth | 1.79 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.7 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" Compression x MNPT SS Male Connector (768L SS 1/2 X 1/2)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307000406)
- SHURTECH BRANDS Adhesive Tub Treads 663138 (SH308867)
- KOHLER Devonshire 24" Towel Bar (10551-BN)
- HONEY-CAN-DO Honey-Can-Do DRY-04445 ; (DRY-04445)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- ALFI BRAND Black Matte 26" Towel Bar & Shelf (AB9564-BM)
- KOHLER Plate, Wall Mount (1082684)
- PFISTER Twl Bar 18In Ts Bg (BTB-TB1BG)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- Preferred Bath Accessories Bath Towel Bars and Hooks