Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Euro Toilet Paper Holder, Polished Chrome
Mfr # 1008-PC-MV-E
Zoro # G803138969
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-PC-MV-E
- Zoro # G803138969
- UPC # 850061007049
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.15 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. The Primo collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 16" Ceiling Squeegee (77165)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6 (2112CT)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Looped-End, Yellow, Cotton/Synthetic (FGJ15500YL00)
- IMPACT PRODUCTS Impact, DOUBLE ROLL TOILET TISSUE DISPENSER, 12.3 X 4.25 X 2.7, CHROME, 1 DOZEN (2501CT)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- COMPACT Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK (GPC56744A)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders