Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Euro Toilet Paper Holder, Oil Rubbed Bronze PK
Mfr # 1008-ORB-MV-E-PK
Zoro # G903138944
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-ORB-MV-E-PK
- Zoro # G903138944
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.13 in |
Dispenser Depth | 3.39 in |
Dispenser Width | 10.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSO Metal Polish, 8 fl oz, Tan, PK 8 (RAC89334CT)
- WD-40 11OZ WD40 Cont Cleaner (300554)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- ROYAL BASKET TRUCKS PVC Cart, 32", 2 Shlf, Red Mesh (R32-RRX-L2A-3ULN)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Satin Nickel (BA-PH2 15)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders