Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Primo Euro Toilet Paper Holder, Oil Rubbed Bronze
Mfr # 1008-ORB-MV-E
Zoro # G403138871
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1008-ORB-MV-E
- Zoro # G403138871
- UPC # 850061007063
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.67 in |
Dispenser Depth | 3.39 in |
Dispenser Width | 5.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Liquid Foam 32 oz. Mold Mildew Remover, Trigger Spray Bottle (19200-78915)
- GLADE Cashmere Woods Scent Air Freshener Refill 6.2 oz Aerosol (72961)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7300-20x14)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- GLOBAL INDUSTRIAL Stainless Steel Jumbo Bathroom Tissue Dispenser, One 9 Roll (640903)
- ALPINE INDUSTRIES Single Toilet Paper Holder with Shelf Storage Rack, Chrome finish (ALP487-1-C-2)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Toilet Tissue Dispenser (685)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders