Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Double Robe Hook Polished Chrome
Mfr # 1000-PC-DH
Zoro # G203139047
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.21
- Material Stainless Steel
- Length 2.24
- Color Silver
- Width 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1000-PC-DH
- Zoro # G203139047
- UPC # 850061007223
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.21 |
Length | 2.24 |
Width | 2.41 |
Depth | 2.24 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.63 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- MIDLAND METAL 1 X 34 BRASS FACE BUSHING (28119)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Natural (N14ANA)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 2" (4381049650)
- DELTA Kayra Towel Bar (73324)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501CH)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- KOHLER 24 Towel Bar (14436-BL)
- KOHLER Alteo 24" Towel Bar (37051-2BZ)
- TOTO Towel Bar 18 Transitional Csa (YB20018#CP)
- WHITECAP TEAK 23in Towel Bar (62332)
- Preferred Bath Accessories Bath Towel Bars and Hooks