Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo Double Robe Hook, Oil Rubbed Bronze Finish, Pack of 10
Mfr # 1000-ORB-DH-PK
Zoro # G403138932
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 2.24
- Material Stainless Steel
- Width 2.41
- Height 2.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1000-ORB-DH-PK
- Zoro # G403138932
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2.24 |
Width | 2.41 |
Height | 2.21 |
Depth | 2.24 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.63 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x FNPT Solvent Weld Adapter (10-Pack), 10PK (CPVCFA12W10PK)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb Coupling (EPXC1212)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/2" MNPT (ZUSA-PF-2232)
- ELEMENTS BY HARDWARE RESOURCES Fairview Satin Nickel Towel Ring - Retail Packaged 2PK (BHE5-06SN-R)
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- KOHLER Eclectic Robe Hook (26500-CP)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- PERRIN & ROWE 25 1/2" Single Towel Bar In Polished Nickel (U.6941PN)
- KOHLER Purist Hotelier (14381-BL)
- KOHLER Alteo 18" Towel Bar (37050-BN)
- Preferred Bath Accessories Bath Towel Bars and Hooks