Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 24" Mitered Towel Bar, Polished Chrome Finish, Pack of 10
Mfr # 1024-PC-MV-PK
Zoro # G103138959
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Polished Chrome
- Length 3.21
- Height 2.21
- Width 22.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1024-PC-MV-PK
- Zoro # G103138959
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.21 |
Height | 2.21 |
Width | 22.4 |
Depth | 3.21 |
Size | 24" |
Details
Material | Stainless Steel |
Color | Polished Chrome |
Weight | 2.2 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNF18)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106)
- SLOAN V-553-A Coupling Cp (V553A)
- ANVIL 1/8" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119001)
- RUSTICWARE Utica Robe Hook Oil Bronze (8703ORB)
- KOHLER Pinstripe 18" Towel Bar (13108-BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton 30 Towel Bar, Polished Chrome with White Porcelain (BT-TB30 26W)
- DELTA Delta Trinsic Robe Hook (75935)
- SAMSONIC TRADING CO PURSONIC 32.4 x 24.8 x 2.4 in. Towel Warmer Rack 120V (TW360)
- DELTA Zura 24 Towel Bar (774240-BL)
- MOEN Iso BL Towel Ring (RT PKG) (DN0786BL)
- Preferred Bath Accessories Bath Towel Bars and Hooks