Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 24" Mitered Towel Bar Brushed Nickel
Mfr # 1024-BN-MV
Zoro # G803138884
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 3.21
- Width 22.4
- Height 2.21
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1024-BN-MV
- Zoro # G803138884
- UPC # 850061007117
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.21 |
Width | 22.4 |
Height | 2.21 |
Depth | 3.21 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2.2 |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- DELTA Hand, Shower Hose, 60"-80" (U495D-BL60-PK)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- INTERDESIGN Suction Shower Mirror (52120)
- KOHLER Devonshire Robe Hook (10555-BN)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Robe Hook, Polished Chrome, White Porcelain (BT-RH1 26W)
- MOEN Lindor 2 in. H X 3 in. W X 3.44 in. L Matte Black Double Robe Hook (MY8703BL)
- MOEN Flara 24" Towel Bar (YB0324CH)
- MOEN Eva Towel Ring Oil Rubbed Bronze (YB2886ORB)
- Preferred Bath Accessories Bath Towel Bars and Hooks