Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 18" Mitered Towel Bar Polished Chrome
Mfr # 1018-PC-MV
Zoro # G303138889
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.21
- Color Silver
- Height 2.21
- Width 20.4
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1018-PC-MV
- Zoro # G303138889
- UPC # 850061007070
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.21 |
Height | 2.21 |
Width | 20.4 |
Depth | 3.21 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 2 |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- TOTO Dryer Door C100200 Ms920 (THU9811)
- LEGEND VALVE 3/4" SMART CLICK ELBOW (465-204)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- KOHLER Devonshire Robe Hook (10555-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Robe Hook, Polished Chrome, White Porcelain (BT-RH1 26W)
- KOHLER Devonshire Robe Hook (10555-BN)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath 94011118S 18 in. Round Towel Rail - Stainless Steel (94011118S)
- HASTINGS HOME Hastings Home Ash Bucket with Lid- 4.75 Gallon (862797RNZ)
- DELTA Stryke 30" Towel Bar Matte Black (77630-BL)
- Preferred Bath Accessories Bath Towel Bars and Hooks