Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 18" Mitered Towel Bar Oil Rubbed Bronze
Mfr # 1018-ORB-MV
Zoro # G303138926
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.21
- Width 20.4
- Color Silver
- Height 2.21
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1018-ORB-MV
- Zoro # G303138926
- UPC # 850061007094
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.21 |
Width | 20.4 |
Height | 2.21 |
Depth | 3.21 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 2 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- HARVEY Plunger Tankmaster 21Inhndl (090300)
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow, 6" x 8" (S72007)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 1.46 (7MT033)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- MOEN Weymouth 18" Towel Bar (YB8418BL)
- KINGSTON BRASS BAH6123BN Monarch 24" Dual Towel Bar, Brushed Nickel (BAH6123BN)
- C S I DONNER Moen Towel Bar, 18 In L Rod, Zinc, Chrome, Surface Mounting (5818CH)
- KOHLER Honesty Robe Hook (26636-BN)
- Preferred Bath Accessories Bath Towel Bars and Hooks