Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 18" Mitered Towel Bar Brushed Nickel
Mfr # 1018-BN-MV
Zoro # G503139037
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.21
- Material Stainless Steel
- Width 20.4
- Height 2.21
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1018-BN-MV
- Zoro # G503139037
- UPC # 850061007087
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.21 |
Width | 20.4 |
Height | 2.21 |
Depth | 3.21 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Coupling, Aluminum, 3/4 in (ZUSA-PF-9383)
- KOHLER Task Large Single Basin Sink (80084-2PC-NA)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- ZORO SELECT Tubing, 3/8 I.D., 50 ft., Clear, Flexible (411210-5711G)
- KOHLER Bancroft Hand Towel Holder (11416-CP)
- KOHLER Devonshire Robe Hook (10555-BN)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- INTERDESIGN Shower Caddy Plstc Frost (09570)
- ZORO SELECT Towel Bar, Brushed Nickel Finish, Bar 24"L (16243)
- MOEN Preston 24" Towel Bar Brushed Nickel (DN8424BN)
- MOEN Madison Towel Ring in Brushed Nickel (BP6986BN)
- Preferred Bath Accessories Bath Towel Bars and Hooks