Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 12" Towel Bar Polished Chrome
Mfr # 1012-PC
Zoro # G903138845
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.35
- Height 2.21
- Material Stainless Steel
- Color Silver
- Width 14.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1012-PC
- Zoro # G903138845
- UPC # 852972005138
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.35 |
Height | 2.21 |
Width | 14.4 |
Depth | 3.35 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.73 |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. The Primo collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068418)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- DELTANA Single Robe Hook, R-Series Lifetime Brass (R2009-CR003)
- KOHLER Sculpted 18" Towel Bar (11370-BN)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- OAKBROOK COLLECTION TOWEL BAR 24"" CHRM (297-0201OB)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- MOEN Stainless Double Robe Hook Satin Stainless Steel (P1703)
- Preferred Bath Accessories Bath Towel Bars and Hooks