Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 12" Towel Bar, Brushed Nickel Finish, Pack of 10
Mfr # 1012-BN-PK
Zoro # G803138891
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Height 2.21
- Length 3.35
- Width 14.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1012-BN-PK
- Zoro # G803138891
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.21 |
Length | 3.35 |
Width | 14.4 |
Depth | 3.35 |
Size | 12" |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 1.73 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 2-1/2" BPE Clamp End Ecc. Reducer, 7-1/8" Long 316SS SF1 (S32-14MP-4X2.5-PL-316)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- NIBCO 2" NOM C Copper Test Cap (917-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-16-SS)
- KOHLER Components 24" Towel Bar (78373-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Robe Hook, Satin Brass (VT-RH1 SB)
- MOEN Flara Double Robe Hook (YB0303BG)
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- BESTCARE Bathroom Hook, 4 Hooks, 6-1/2" H, 7/8" D (WH1828A-SLPT)
- PFISTER Pfister Rhen 24" Towel Bar Matte Black (BTB-RH2B)
- INTERDESIGN Suction Shower Basket (41620)
- Preferred Bath Accessories Bath Towel Bars and Hooks