Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Primo 12" Mitered Towel Bar Polished Chrome
Mfr # 1012-PC-MV
Zoro # G803138945
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.21
- Color Silver
- Length 3.21
- Width 14.4
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 1012-PC-MV
- Zoro # G803138945
- UPC # 850061007018
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.21 |
Length | 3.21 |
Width | 14.4 |
Depth | 3.21 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.93 |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. The Primo collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Venetian Bronze (RP53881RB)
- MOEN Caldwell Brushed nickel robe hook (Y3103BN)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- KOHLER Artifacts 24" Towel Bar (72568-CP)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BG)
- DELTA Vero 24 Towel Bar (77724-CZ)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- Preferred Bath Accessories Bath Towel Bars and Hooks