Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Nylon Top Fold Down Tub Seat
Mfr # 1800-FD-TS28-W
Zoro # G403160476
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 27.78
- Material Stainless Steel
- Color Silver
- Width 15
- Height 3.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 1800-FD-TS28-W
- Zoro # G403160476
- UPC # 850008483455
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27.78 |
Width | 15 |
Height | 3.69 |
Depth | 27.78 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 50 |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 24 x 12 White Matte SS Horizontal Sgl Shelf Bath Shower Niche (ABNC2412-W)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- ELKAY Crosstown Stainless Steel 22-1/2" x 15-1/2" x 1-1/4" Bottom Grid (CTXBG2215)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- GROHE Universal Handle Starlight Chrome (47680000)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- KOHLER Purist 36 Grab Bar (11895-2MB)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs