Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Nylon Top, Fold Down L-Shape Cantilevered Shower Seat - Left Hand
Mfr # 1800-LS-CLH-W
Zoro # G703160510
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.4
- Material Stainless Steel
- Color Silver
- Width 27.8
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 1800-LS-CLH-W
- Zoro # G703160510
- UPC # 850008483417
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19.4 |
Width | 27.8 |
Height | 18 |
Depth | 19.4 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 50 |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flat Aluminum Bottom Strainer for Floor Sink (S60005)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390113041)
- ZORO SELECT 1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee (0811047612)
- MOEN Lift Rod Kit (128865ORB)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001180-GR)
- KOHLER Purist 24" Grab Bar (11893-BL)
- BILT-RITE MASTEX HEALTH 19" L, Table, Bath Bench with Back (10-99050)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- KOHLER 14-7/16" L, Purist, Metal, Purist 12" Grab Bar (11891-BN)
- KOHLER Kumin 36" Grab Bar (24551-BN)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs