Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Manor Glass and Metal Shelf, Polished Chrome Finish, Pack of 10
Mfr # 3050-PC-PK
Zoro # G503138955
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.164
- Material Stainless Steel
- Height 2.1
- Color Silver
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 3050-PC-PK
- Zoro # G503138955
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 5.164 |
Height | 2.1 |
Width | 14 |
Depth | 5.164 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 3.5 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Waste_Assembly (40025BN)
- ZURN Flush Valve Kit, With Air Inducer (Z8106-02)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- MOEN Mason Towel Ring Old World Bronze (YB8086OWB)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- KOHLER Components Towel Arm (78377-2MB)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Series Bath Set, Single Post, Satin Brass (VR-SET-PH1 SB)
- PAMEX Seal Beach Collection 24in Towel Bar Set Satin Nickel Finish (BC5SN13824)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- KOHLER Purist Towel Ring (14441-BN)
- Preferred Bath Accessories Bath Towel Bars and Hooks