Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Manor 24" Triple Towel Rack, Bright Polished Stainless Steel
Mfr # 3015-24-BP
Zoro # G903138883
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 17
- Length 4.02
- Width 25.77
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 3015-24-BP
- Zoro # G903138883
- UPC # 850008483462
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 17 |
Length | 4.02 |
Width | 25.77 |
Depth | 4.02 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 4 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 1 in. Press X 1 in. D Press Copper 90 Degree Elbow 10 pk (9055751PCCP)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, BSPP x NPT (ZUSA-PF-8965)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR88)
- B & K UNION 3/4 PVC IPS (164-104)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- KOHLER Elate 18 Towel Bar (27286-CP)
- PAMEX Seal Beach Collection Metal Towel Ring Satin Nickel Finish (BC5SN30)
- OAKBROOK COLLECTION OAK FIN 18"" TOWEL BAR (165 9860)
- MOEN 30" Towel Bar Only (DN9830BL)
- DELTA Dryden 18 Towel Bar (75118-CZ)
- KOHLER Towel Ring (14441-BL)
- Preferred Bath Accessories Bath Towel Bars and Hooks