Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Manor 24" Towel Bar, Polished Chrome Finish, Pack of 10
Mfr # 3024-PC-PK
Zoro # G903139026
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Height 1.97
- Width 25.97
- Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 3024-PC-PK
- Zoro # G903139026
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.97 |
Width | 25.97 |
Length | 3.15 |
Depth | 3.15 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.6 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Aqua Sentry ReplaceMount Filter (56192C)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- DELTA Delta Side Spray/Hose Assembly, Chrome (RP44125)
- DELTA Trillian Robe Hook (74335-KS)
- KOHLER Avid Towel Arm (97498-BL)
- PEERLESS Westchester Double Rob Hook (PA423OB)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- KINGSTON BRASS Templeton Wall Mount Hardwired or Plug-In Towel Warmer, Black (TWW3624MB)
- KOHLER Artifacts Double Robe Hook (72572-CP)
- ROHL Amahle Robe Hook (AM25WRHMB)
- KOHLER Honesty Robe Hook (26636-BL)
- Preferred Bath Accessories Bath Towel Bars and Hooks