Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Manor 20" Glass Mounted Towel Bar, Polished Chrome Finish, Pack of 10
Mfr # 3020-PC-CM-PK
Zoro # G903138975
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 3.15
- Width 21.97
- Material Stainless Steel
- Height 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 3020-PC-CM-PK
- Zoro # G903138975
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.15 |
Width | 21.97 |
Height | 1.97 |
Depth | 3.15 |
Size | 20" |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.51 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC475 Double Offset Bath Supply (CC475)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- DANCO Faucet Stem 1C-7H Central Br (15083E)
- ACCUFORM Snap Hook Loop, 1-1/2x2-13/16 in, Zinc-plated Steel (HTL175)
- KOHLER Artifacts Towel Ring (72571-TT)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- KOHLER Artifacts 24" Towel Bar (72568-BN)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- Preferred Bath Accessories Bath Towel Bars and Hooks