Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Manor 20" Cabinet Mounted Towel Bar Polished Chrome
Mfr # 3020-PC-CM
Zoro # G003138967
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 3.15
- Height 1.97
- Width 21.97
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 3020-PC-CM
- Zoro # G003138967
- UPC # 852972005220
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.15 |
Height | 1.97 |
Width | 21.97 |
Depth | 3.15 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.51 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 11/64 In IDx1/4 In OD, 100 Ft, Red (PE14-AR)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35086)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- KOHLER Composed Robe Hook (73146-BN)
- DELTA Vero Double Robe Hook (77736-CZ)
- ELK STUDIO 24inch TOWEL RAIL IN OIL RUBBED BRONZE (131-002)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 30 Towel Bar, Satin Nickel (LG-TB30 15)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Polished Chrome (BA-TB30 26)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- Preferred Bath Accessories Bath Towel Bars and Hooks