Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Manor 14" Glass and Metal Shelf, Polished Chrome
Mfr # 3050-PC
Zoro # G203138996
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 14
- Material Stainless Steel
- Length 5.164
- Height 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 3050-PC
- Zoro # G203138996
- UPC # 852972005251
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 14 |
Length | 5.164 |
Height | 2.1 |
Depth | 5.164 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 3.5 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- ROHL Vincent Bath Towel Ring In Satin Nickel (VIN4STN)
- BLUE DONUTS Blue Donuts Black Paper Towel Holder (BD3931153)
- BOBRICK Single Robe Hook (6717)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- DELTA Mini, 8", Towel Bar (79908-BL)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Series Bath Set, Single Post, Satin Nickel (SA-SET-PH1 15)
- Preferred Bath Accessories Bath Towel Bars and Hooks