Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Fusion 38.4" Length, Smooth, Stainless Steel, 36" Grab Bar, Bright Polished
Mfr # 7036-BP
Zoro # G303160422
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 7036-BP
- Zoro # G303160422
- UPC # 850061007322
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 36 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 3.13 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the Fusion collection decorative grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong stainless steel wall brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- LEGEND VALVE 1" T-3100 GAS BALL VALVE (102-515)
- LASKO BATHROOM PRTBL HEATER WH (CD08200)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GZ100SHXJ240)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- ZORO SELECT 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15188)
- PONTE GIULIO Contractor Series Folding Grab Bar - White (G25JCS49W1)
- STEP-UP RELIEF Reclining Shower Chair (ST763369)
- MOEN Grab Bar Chrome 18" designer grab bar (MBHG3818CH)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs